missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ 2, 4-hour Fire-rated Outdoor Safety Locker
Choose the Justrite 2, 4-hour Fire-rated Outdoor Safety Locker for safe and secure storage of flammables and combustibles.
Specifications
Certifications/Compliance | FM approved, EPA, NFPA 30, NFPA 1 compliant |
---|---|
Description | Fire-rated outdoor safety locker; Heavy gauge steel |
Color | Bone |
Material | Steel |
No. of Doors | 1 |
Catalog Number | Mfr. No. | Load Bearing Capacity | Explosion Relief Panel | Door Style | Product Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity | Explosion Relief Panel | Door Style | Product Type | Price | Quantity | ||
18-666-601
|
Justrite™
912021 |
2 x 55 gal. (208 L) | Yes | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-602
|
Justrite™
912040 |
4 x 55 gal. (208 L) | No | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-603
|
Justrite™
912041 |
4 x 55 gal. (208 L) | Yes | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-604
|
Justrite™
912060 |
6 x 55 gal. (208 L) | No | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-605
|
Justrite™
912061 |
6 x 55 gal. (208 L) | Yes | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-606
|
Justrite™
912090 |
9 x 55 gal. (208 L) | No | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-607
|
Justrite™
912091 |
9 x 55 gal. (208 L) | Yes | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-608
|
Justrite™
912120 |
12 x 55 gal. (208 L) | No | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-609
|
Justrite™
912121 |
12 x 55 gal. (208 L) | Yes | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-610
|
Justrite™
912160 |
16 x 55 gal. (208 L) | No | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-611
|
Justrite™
912161 |
16 x 55 gal. (208 L) | Yes | Fire-rated (1.5 hr.) | 2-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-612
|
Justrite™
913020 |
2 x 55 gal. (208 L) | No | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-613
|
Justrite™
913021 |
2 x 55 gal. (208 L) | Yes | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-614
|
Justrite™
913040 |
4 x 55 gal. (208 L) | No | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-615
|
Justrite™
913041 |
4 x 55 gal. (208 L) | Yes | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-616
|
Justrite™
913060 |
6 x 55 gal. (208 L) | No | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-617
|
Justrite™
913061 |
6 x 55 gal. (208 L) | Yes | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-618
|
Justrite™
913090 |
9 x 55 gal. (208 L) | No | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-619
|
Justrite™
913091 |
9 x 55 gal. (208 L) | Yes | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-620
|
Justrite™
913120 |
12 x 55 gal. (208 L) | No | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-621
|
Justrite™
913121 |
12 x 55 gal. (208 L) | Yes | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-622
|
Justrite™
913160 |
16 x 55 gal. (208 L) | No | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
18-666-623
|
Justrite™
913161 |
16 x 55 gal. (208 L) | Yes | Fire-rated (3 hr.) | 4-Hour Fire-Rated Construction |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- 2 hour, 4 hour fire-rated construction are backed by 15-year structural warranty
- Gravity air flow vents are UL Listed fire dampers with fusible links
- Secondary containment is leakproof all welded sump
- Removable, galvanized steel grate flooring
- 1.07m (42 in.) wide door with UL listed, keyed lockset for security
- Door closer ensures doors close automatically
- NFPA 704 diamond decal provides“Right to Know”information
- Multiple static grounding connections
- Anchoring plates for maximum hold down protection
- Chemical and UV resistant coating, inside and out
- Forklift channels for easy relocation
2-hour fire rated model:
- 90-minute fire-rated door is third party tested and labeled
4-hour fire rated model:
- 3-hour fire-rated door is third party tested and labeled
- Provides proximity advantage over non-combustible and 2-hour locker models
Explosion relief panels model:
- Designed to release at 20psf
- Required for safe storage of Class 1A or the dispensing of Class 1A and 1B flammable liquids (as defined by NFPA)
Specifications
FM approved, EPA, NFPA 30, NFPA 1 compliant | |
Bone | |
1 |
Fire-rated outdoor safety locker; Heavy gauge steel | |
Steel |