missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ 2, 4-hour Fire-rated Outdoor Safety Locker
Choose the Justrite 2, 4-hour Fire-rated Outdoor Safety Locker for safe and secure storage of flammables and combustibles.
Supplier: Justrite™ 912120
Description
- 2 hour, 4 hour fire-rated construction are backed by 15-year structural warranty
- Gravity air flow vents are UL Listed fire dampers with fusible links
- Secondary containment is leakproof all welded sump
- Removable, galvanized steel grate flooring
- 1.07m (42 in.) wide door with UL listed, keyed lockset for security
- Door closer ensures doors close automatically
- NFPA 704 diamond decal provides“Right to Know”information
- Multiple static grounding connections
- Anchoring plates for maximum hold down protection
- Chemical and UV resistant coating, inside and out
- Forklift channels for easy relocation
2-hour fire rated model:
- 90-minute fire-rated door is third party tested and labeled
4-hour fire rated model:
- 3-hour fire-rated door is third party tested and labeled
- Provides proximity advantage over non-combustible and 2-hour locker models
Explosion relief panels model:
- Designed to release at 20psf
- Required for safe storage of Class 1A or the dispensing of Class 1A and 1B flammable liquids (as defined by NFPA)
Specifications
Fire-rated outdoor safety locker; Heavy gauge steel | |
97 in. | |
Steel | |
223.5 in. | |
257.8 x 197 x 209.6 cm (101.5 x 77.5 x 82.5 in.) | |
302.3 cm | |
12 x 55 gal. (208 L) | |
1 |
2-Hour Fire-Rated Construction | |
88 in. | |
No | |
119 in. | |
Bone | |
246.4 cm | |
Fire-rated (1.5 hr.) | |
FM approved, EPA, NFPA 30, NFPA 1 compliant |