missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Cylinder Storage Locker
A Justrite Cylinder Storage Locker provides secure vertical storage for high-pressure compressed gas cylinders and LPG containers.
$4402.99 - $8005.44
Specifications
Certifications/Compliance | NFPA, OSHA |
---|---|
Depth (Metric) Exterior | 81.3 cm |
Depth (English) Exterior | 32 in. |
Height (English) Exterior | 65 in. |
Material | Aluminum |
Catalog Number | Mfr. No. | Width (English) Exterior | Width (Metric) Exterior | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) Exterior | Width (Metric) Exterior | Price | Quantity | ||||
19-999-356
|
Justrite™
JMC23007 |
60 in. | 152.4 cm |
Each for $8,005.44
|
|
||||
19-999-355
|
Justrite™
JMC23006 |
30 in. | 76 cm |
Each for $4,402.99
|
|
||||
Description
- Heavy-gauge aluminum mesh and rigid extruded frame won't rust, discolor, or corrode
- Sloped roof design sheds water and ice
- Mesh sides prevent buildup of flammable gases and allow easy visual inspection of contents
- Cylinders are kept clear of the ground with strong floor plate
Order Info
Come padlock-ready for security. Predrilled 0.5 in. (1.3cm) anchor holes for stability. Shipped fully assembled.
Compliance
Meet NFPA 58 and OSHA 1910.110 requirements.
Specifications
NFPA, OSHA | |
32 in. | |
Aluminum | |
Manual-close | |
Exclusive Solid Aluminum roof panel, 2 warning and identification labels |
81.3 cm | |
65 in. | |
Storage Cabinet | |
165.1 cm |