missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinets

Expand or segregate the storage of corrosives conveniently with a Sure-Grip EX Piggyback safety cabinet. Perfect for storing corrosives and acids.

Supplier:  Justrite™ 891302

 View more versions of this product

Catalog No. 17-985-63A


Explore available promotions

Description

Description

Designed to mount on top of Justrite standard 30- and 45-gallon (114- and 170L) safety cabinets, these Piggyback cabinets create a safe storage space without taking up any valuable floor space. Cabinets can also be used independently as a wall-mount unit or on a countertop.
  • All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet
  • Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
  • Easy-to-remove liner for quick cleaning of drips and leaks
  • All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
  • Manual-close doors open to a full 180 degrees and self-latch when pushed closed


Specifications

Specifications

100.3 cm
18 in.
Steel (CR)
59 kg
14.56 in.
45.7 cm
12 gal.
13 in.
Piggyback storage cabinet
43 in.
Blue
Manual-close
FM, NFPA, OSHA
37 cm
Epoxy
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
18 in.
14.56 x 39.5 x 13 in. (37 x 100.3 x 33 cm)
130 lb.
39.5 in.
33 cm
Flammables
109 cm
45.7 cm
2
Videos
SDS
Documents

Documents

Promotions

Promotions