missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinets
Expand or segregate the storage of corrosives conveniently with a Sure-Grip EX Piggyback safety cabinet. Perfect for storing corrosives and acids.
$2838.61 - $4372.53
Specifications
Depth (English) Interior | 14.56 in. |
---|---|
Depth (Metric) Exterior | 45.7 cm |
Depth (Metric) Interior | 37 cm |
Color | Blue |
Depth (English) Exterior | 18 in. |
Catalog Number | Mfr. No. | Certifications/Compliance | Dimensions (D x W x H) Interior | Height (Metric) Exterior | Door Style | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Dimensions (D x W x H) Interior | Height (Metric) Exterior | Door Style | Price | Quantity | ||
17-985-63A
|
Justrite™
891302 |
FM, NFPA, OSHA | 14.56 x 39.5 x 13 in. (37 x 100.3 x 33 cm) | 45.7 cm | Manual-close |
Each for $4,372.53
|
|
||
17-985-63B
|
Justrite™
891702 |
FM, NFPA, OSHA | 14.56 x 39.5 x 19.5 in. (37 x 100.3 x 49.5 cm) | 60.9 cm | Manual-close |
Each for $2,838.61
|
|
||
36-101-2470
|
Justrite™
891322 |
FM, NFPA, OSHA, U (NFPA) | 14.56 x 39.5 x 13 in. (37 x 100.3 x 33 cm) | 45.7 cm | Self-close |
Each for $2,838.61
|
|
||
Description
Designed to mount on top of Justrite standard 30- and 45-gallon (114- and 170L) safety cabinets, these Piggyback cabinets create a safe storage space without taking up any valuable floor space. Cabinets can also be used independently as a wall-mount unit or on a countertop.- All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet
- Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
- Easy-to-remove liner for quick cleaning of drips and leaks
- All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
- Manual-close doors open to a full 180 degrees and self-latch when pushed closed
- Self-close doors shut and latch automatically when a fusible link melts at 165°F (74°C) under fire conditions; unique, concealed self-closing mechanism offers obstruction-free access to contents
Compliance
Meet OSHA and NFPA 30. Cabinets are FM approved.
Warranty
10 Year
Specifications
14.56 in. | |
37 cm | |
18 in. | |
Piggyback storage cabinet | |
Flammables | |
2 | |
39.5 in. | |
100.3 cm |
45.7 cm | |
Blue | |
Steel (CR) | |
43 in. | |
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner | |
Epoxy | |
109 cm |