missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinets
Expand or segregate the storage of corrosives conveniently with a Sure-Grip EX Piggyback safety cabinet. Perfect for storing corrosives and acids.
Supplier: Justrite™ 891702
Description
Designed to mount on top of Justrite standard 30- and 45-gallon (114- and 170L) safety cabinets, these Piggyback cabinets create a safe storage space without taking up any valuable floor space. Cabinets can also be used independently as a wall-mount unit or on a countertop.- All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet
- Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
- Easy-to-remove liner for quick cleaning of drips and leaks
- All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
- Manual-close doors open to a full 180 degrees and self-latch when pushed closed
Specifications
100.3 cm | |
24 in. | |
Steel (CR) | |
68 kg | |
14.56 in. | |
45.7 cm | |
17 gal. | |
39.5 in. | |
49.5 cm | |
Flammables | |
109 cm | |
60.9 cm | |
2 |
37 cm | |
Epoxy | |
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner | |
18 in. | |
14.56 x 39.5 x 19.5 in. (37 x 100.3 x 49.5 cm) | |
149 lb. | |
1 | |
19.5 in. | |
Piggyback storage cabinet | |
43 in. | |
Blue | |
Manual-close | |
FM, NFPA, OSHA |