missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ QuickBerm™ Decon Stations

Portable decon stations help prevent environmental contamination

Supplier:  Justrite™ 28572

 View more versions of this product

Catalog No. 19-111-076


Explore available promotions

Description

Description

  • Single-piece construction, inside wall-support system forms watertight wash down zones
  • Quick and easy setup, no assembly required
  • Available in two, three or four-zone models
  • Watertight, lightweight PVC coated fabric provides wide range of chemical resistance
  • The 203mm (8 in.) walls allow for easy entry and exit of compartments
  • One 0.75 in. GHT drain fitting per zone

Specifications

Specifications

Decon Station
478 gal.
4.9 x 1.8 x 0.2 m
PVC-coated Fabric
1810 L
3 Channels
Videos
SDS
Documents

Documents

Promotions

Promotions