missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Tip-Over Protection System for Drum Funnel

Secure protection for 5.1cm (2 in. ) drum bung

Supplier:  Justrite™ 08203

 View more versions of this product

Catalog No. 28-705-93

Explore available promotions

Includes: Model 08214 (Tip-Over Protection Kit Only)
  • Self-close valve with 5.1cm (2 in.) bung adapter
  • Brass vent with 1.9cm (0.75 in.) bung adapter
Model 08203 (Funnel with Tip-Over Protection Kit)
  • Funnel with self-closing ball valve and vent adapter
  • 15.2cm (6 in.) flame arrester
  • Tip-over protection kit

Description

Description

  • Funnel made of galvanized steel
  • Vent made of brass
  • Self-closing valve and cover

Certifications

FM approved

Specifications

Specifications

Drum Funnel
Self Close
For 2 in. Drum Bung
6 in. flame arrestor, self-closing cover
FM
3.78 L
Galvanized Steel
27.3 cm
Videos
SDS
Documents

Documents

Promotions

Promotions