missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Tip-Over Protection System for Drum Funnel
Secure protection for 5.1cm (2 in. ) drum bung
$2224.90 - $2379.85
Specifications
Certifications/Compliance | FM |
---|---|
Description | Self Close |
Includes: Model 08214 (Tip-Over Protection Kit Only)
- Self-close valve with 5.1cm (2 in.) bung adapter
- Brass vent with 1.9cm (0.75 in.) bung adapter
- Funnel with self-closing ball valve and vent adapter
- 15.2cm (6 in.) flame arrester
- Tip-over protection kit
Catalog Number | Mfr. No. | Material | Product Type | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Product Type | Includes | Price | Quantity | |||
28-705-93
|
Justrite™
08203 |
Galvanized Steel | Drum Funnel | 6 in. flame arrestor, self-closing cover |
Each for $2,224.90
|
|
|||
28-705-94
|
Justrite™
08214 |
Brass | Tip-over Protection Kit | Self-close valve with 5.1cm bung adapter and brass vent with 1.9cm bung adapter |
Each for $2,379.85
|
|
|||
Description
- Funnel made of galvanized steel
- Vent made of brass
- Self-closing valve and cover
Certifications
FM approved
Specifications
FM | |
Self Close |