missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kappler™ Chem-Tape™
Seals gaps in protective apparel at sleeve, ankle, hood and storm flap
$122.64 - $122.64
Specifications
Material | Chem-tape |
---|---|
Size (English) | 2 in. x 60 yd. |
For Use With (Application) | Ideal to attach pieces of protective apparel ensemble, prevents gross liquid intrusion into gaps at interface points |
Catalog Number | Mfr. No. | Description | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | ||||||
19-036-34
|
Kappler™
99402YW1 |
Chem-tape |
Each for $122.64
|
|
||||||
Description
Seals gaps in protective apparel at sleeve, ankle, hood and storm flap
Yellow adhesive tape attaches pieces of protective apparel ensemble, preventing gross liquid intrusion at interface points.
- Provides a durable reinforcement, but tears easily for quick application
- For single use only
Order Info
Roll measures 2 in. x 60 yd. (5cm x 55m).
Compliance
Meets ASTM™ F739 (using ASTM F1001 test battery) standards; permeation tested in accordance with MIL-STD 282 (using various chemical warfare agents).
Specifications
Chem-tape | |
2 in. x 60 yd. | |
Ideal to attach pieces of protective apparel ensemble, prevents gross liquid intrusion into gaps at interface points |