missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Safety KEYGUARD™ Microporous Coveralls, Elastic Wrists, Attached Hood and Boots
Supplier: Keystone Safety CVLKGBSM
Specifications
Small | |
Polyolefin | |
Single-use | |
Front Zipper | |
Flame | |
Yes | |
33 in. | |
22 in. |
Unisex | |
White | |
Elastic | |
Serged | |
ANSI | |
Manufacturing, food service, industrial, medical, clean room, pharmaceutical | |
83.82 cm | |
55.88 cm |