missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Safety KEYGUARD™ Microporous Coveralls, Elastic Wrists, Attached Hood and Boots
Supplier: Keystone Safety CVLKGB4X
Specifications
4X-Large | |
Polyolefin | |
Single-use | |
Front Zipper | |
Flame | |
Yes | |
43.5 in. | |
31 in. |
Unisex | |
White | |
Elastic | |
Serged | |
ANSI | |
Manufacturing, food service, industrial, medical, clean room, pharmaceutical | |
110.49 cm | |
78.74 cm |