missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Burets with 3-Way PTFE Stopcock
Class A
Supplier: DWK Life Sciences 17052F100
Includes: No. 2 PTFE stopcock and KimKap™ dust cap.
Description
Class A
- Precision bore tubing
- Durable white scale
- Permanently marked with individual serial number
- Filling tube accepts 1/4 in. I.D. flexible tubing
Certifications
A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Compliance
Meet ASTM™ E 287
Specifications
100 mL | |
Borosilicate Glass | |
General Purpose Titrations Requiring Traceable Volumetric Accuracy | |
Dust Cap | |
PTFE | |
Automatic Buret | |
ASTM E287, ASTM E438, ASTM E542, ASTM E694, NIST |
794 mm | |
0.2 mL | |
31.25 in. | |
White | |
±0.1 mL | |
Class A |