missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Burets with 3-Way PTFE Stopcock
Class A
$715.76 - $1051.53
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | General Purpose Titrations Requiring Traceable Volumetric Accuracy |
Includes | Dust Cap |
Scale | White |
Stopcock Material | PTFE |
Includes: No. 2 PTFE stopcock and KimKap™ dust cap.
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
03-724-10A
|
DWK Life Sciences
17052F25 |
25 mL |
Case for $715.76
|
|
|||||
03-724-10B
|
DWK Life Sciences
17052F50 |
50 mL |
Case for $744.18
|
|
|||||
03-724-10C
|
DWK Life Sciences
17052F100 |
100 mL |
Case for $1,051.53
|
|
|||||
Description
Class A
- Precision bore tubing
- Durable white scale
- Permanently marked with individual serial number
- Filling tube accepts 1/4 in. I.D. flexible tubing
Certifications
A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Compliance
Meet ASTM™ E 287
Specifications
Borosilicate Glass | |
Dust Cap | |
PTFE | |
Class A |
General Purpose Titrations Requiring Traceable Volumetric Accuracy | |
White | |
Automatic Buret | |
ASTM E287, ASTM E438, ASTM E542, ASTM E694, NIST |