missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Burets with PTFE-Plug Stopcock
Class B
Supplier: DWK Life Sciences 17026F100
Includes: No. 2 PTFE-plug stopcock and KimKap™ dust cap.
Description
Class B
- Permanently colored black scale
If glass body breaks, stopcock plug can be used in replacement glass body (03-700-21C, sold separately).
Compliance
Meet ASTM™ E 287
Specifications
100 mL | |
Borosilicate Glass | |
General Purpose Volumetric Analysis and Titrations where Class B Tolerances are Appropriate | |
Dust Cap | |
Straight | |
±0.02 mL | |
Class A |
765 mm | |
0.02 mL | |
30.11 in. | |
Black | |
PTFE | |
Bore Buret | |
ASTM E287, ASTM E438, ASTM E542, ASTM E694 |