missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Burets with PTFE-Plug Stopcock
Class B
$431.44 - $544.97
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | General Purpose Volumetric Analysis and Titrations where Class B Tolerances are Appropriate |
Includes | Dust Cap |
Scale | Black |
Stopcock | Straight |
Includes: No. 2 PTFE-plug stopcock and KimKap™ dust cap.
Catalog Number | Mfr. No. | Graduations | Tolerance | Capacity (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Graduations | Tolerance | Capacity (Metric) | Price | Quantity | |||
03-700-20A
|
DWK Life Sciences
17026F10 |
0.05 mL | ±0.04 mL | 10 mL |
Case for $431.44
|
|
|||
03-700-20C
|
DWK Life Sciences
17026F50 |
0.1 mL | ±0.1 mL | 50 mL |
Case for $478.85
|
|
|||
03-700-20B
|
DWK Life Sciences
17026F25 |
0.1 mL | ±0.06 mL | 25 mL |
Case for $431.44
|
|
|||
03-700-20D
|
DWK Life Sciences
17026F100 |
0.02 mL | ±0.02 mL | 100 mL |
Case for $544.97
|
|
|||
Description
Class B
- Permanently colored black scale
If glass body breaks, stopcock plug can be used in replacement glass body (03-700-21C, sold separately).
Compliance
Meet ASTM™ E 287
Specifications
Borosilicate Glass | |
Dust Cap | |
Straight | |
Bore Buret |
General Purpose Volumetric Analysis and Titrations where Class B Tolerances are Appropriate | |
Black | |
PTFE | |
ASTM E287, ASTM E438, ASTM E542, ASTM E694 |