missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Burets with Threaded Closure Fit
Educational grade
Supplier: DWK Life Sciences 17121H50
Includes: KimKap™ dust cap.
Description
- Economical and versatile
- Accept PTFE stopcock assembly with threaded closure to prevent dislodging
- Tube has a reinforced top with tooled lower end
- Ground tip fits into lower end of stopcock assembly
- Quantity: 1/Cs.
Specifications
| 50 mL | |
| Borosilicate Glass | |
| Educational Institutions and for Many General Laboratory Procedures | |
| Dust Cap | |
| PTFE | |
| Class A |
| 725 mm | |
| 0.1 mL | |
| 28.54 in. | |
| Black | |
| Educational Grade Buret | |
| ASTM E438 |