missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders

Calibrated To Contain

Supplier:  DWK Life Sciences 20040100

 View more versions of this product

Catalog No. 08-566-11D



Explore available promotions

Requires : Replacement stoppers available (14-642-2 Series)

Description

Description

  • Single metric blue ceramic-enamel scale
  • Heights shown in ordering table do not include stopper

  • The 10 and 25mL sizes are short form for extra stability

Compliance

Designed from ASTM™ E 1272, Class B, Style 2 specifications; the 250mL size meets ASTM D 460 requirements; the 500mL size meets ASTM D 244 requirements

Specifications

Specifications

Round
Blue
Hexagonal
±0.6 mL
ASTM E1272, ASTM E438, USP Type I
100 mL
255 mm
Single
Glass
Borosilicate Glass
Autoclavable
To Contain
Graduated Mixing Cylinder
Graduated 5 to 100mL
Borosilicate Glass
B
10.03 in.
Glass Stopper
22
±0.6mL
1 mL
1mL
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions