missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders

Calibrated To Contain

Supplier:  DWK Life Sciences 20040250

 View more versions of this product

Catalog No. 08-566-11E



Explore available promotions

Requires : Replacement stoppers available (14-642-2 Series)

Description

Description

  • Single metric blue ceramic-enamel scale
  • Heights shown in ordering table do not include stopper

  • The 10 and 25mL sizes are short form for extra stability

Compliance

Designed from ASTM™ E 1272, Class B, Style 2 specifications; the 250mL size meets ASTM D 460 requirements; the 500mL size meets ASTM D 244 requirements

Specifications

Specifications

Graduated 10 to 250mL
ASTM E1272, 460, D244
250 mL
330mm
27
Borosilicate Glass
Autoclavable
Borosilicate Glass
B
12.99 in.
Single blue ceramic enamel metric scale
±1.4mL
2 mL
2mL
Videos
SDS
Documents

Documents

Promotions

Promotions