missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Microburets with Integral Reservoir
Class A
Supplier: DWK Life Sciences 17132F10
Includes: standard taper 14/20 stopper in reservoir and two No. 2 PTFE-plug stopcocks.
Description
- Type I, Style I, Fed. Spec. NNN-B-789
- Precision bore tubing
- Durable white scales
- Reservoir capacity: Approximately 70mL
- Inset shows top configuration
Compliance
Meet ASTM™ E 694
Specifications
10 mL | |
Borosilicate Glass | |
Small volume titrations | |
14/20 stopper in reservoir and two No. 2 PTFE-plug stopcocks, self-lubricating PTFE stopcock plugs, white ceramic enamel scale | |
±0.02 mL | |
ASTM E438, USP Type I |
620 mm | |
0.05 mL | |
24.4 in. | |
PTFE | |
Class A |