missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Microburets with Integral Reservoir
Class A
$1351.21 - $1585.06
Specifications
Material | Borosilicate Glass |
---|---|
Plug Material | PTFE |
Class | Class A |
Includes: standard taper 14/20 stopper in reservoir and two No. 2 PTFE-plug stopcocks.
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
20-112A
|
DWK Life Sciences
17132F2 |
2 mL |
Each for $1,582.44
|
|
||||||
20-112B
|
DWK Life Sciences
17132F5 |
5 mL |
Each for $1,585.06
|
|
||||||
20-112C
|
DWK Life Sciences
17132F10 |
10 mL |
Each for $1,351.21
|
|
||||||
Description
- Type I, Style I, Fed. Spec. NNN-B-789
- Precision bore tubing
- Durable white scales
- Reservoir capacity: Approximately 70mL
- Inset shows top configuration
Compliance
Meet ASTM™ E 694
Specifications
Borosilicate Glass | |
PTFE | |
Class A |