missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Microburets with PTFE-Plug Stopcock

Used for small volume titrations requiring traceable volumetric accuracy

Supplier:  DWK Life Sciences 17110F5

 View more versions of this product

Catalog No. 20-105A


Explore available promotions

Description

Description

  • Precision bore buret is permanently marked with an individual serial number and is traceable to NIST standards
  • Supplied with a Certificate of Graduation Accuracy
  • Easy-to-read durable white ceramic enamel scale
  • Funnel top accepts a one-hole #3 rubber stopper
  • Replacement 2mm straight bore stopcock plug is K821001-0002
  • Supplied with a chemically-resistant, self-lubricating PTFE stopcock plug
  • Ref: ASTM Method D974
  • Manufactured to the specifications found in ASTM E694
  • Calibrated to the accuracy requirements found in ASTM Specification E542
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Certifications

A certificate is provided to indicate instrument traceability to standards provided by NIST™.

Specifications

Specifications

5 mL
Borosilicate Glass
Small Volume Titrations Requiring Traceable Volumetric Accuracy
No. 2 PTFE-Plug Stopcock, White Ceramic Enamel Scale
White
PTFE
Class A
790 mm
0.01 mL
31.1 in.
PTFE
Straight
±0.01 mL
ASTM E438
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions