missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Microburets with PTFE-Plug Stopcock
Used for small volume titrations requiring traceable volumetric accuracy
$1419.68 - $1419.68
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Small Volume Titrations Requiring Traceable Volumetric Accuracy |
Includes | No. 2 PTFE-Plug Stopcock, White Ceramic Enamel Scale |
Plug Material | PTFE |
Scale | White |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
20-105B
|
DWK Life Sciences
17110F10 |
10 mL |
Case for $1,419.68
|
|
||||||
20-105A
|
DWK Life Sciences
17110F5 |
5 mL |
Case for $1,419.68
|
|
||||||
Description
- Precision bore buret is permanently marked with an individual serial number and is traceable to NIST standards
- Supplied with a Certificate of Graduation Accuracy
- Easy-to-read durable white ceramic enamel scale
- Funnel top accepts a one-hole #3 rubber stopper
- Replacement 2mm straight bore stopcock plug is K821001-0002
- Supplied with a chemically-resistant, self-lubricating PTFE stopcock plug
- Ref: ASTM Method D974
- Manufactured to the specifications found in ASTM E694
- Calibrated to the accuracy requirements found in ASTM Specification E542
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Certifications
A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Specifications
Borosilicate Glass | |
No. 2 PTFE-Plug Stopcock, White Ceramic Enamel Scale | |
White | |
PTFE | |
ASTM E438 |
Small Volume Titrations Requiring Traceable Volumetric Accuracy | |
PTFE | |
Straight | |
Class A |