missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD
Designed from ASTM Specification E969, Class A requirements. Kimble™ Reusable Class A Volumetric Serialized and Certified Pipets, TD are ideal for measuring accurate volumes of liquids.
Supplier: DWK Life Sciences 37006510
Description
Designed from ASTM Specification E969, Class A requirements. Kimble™ KIMAX™ Reusable Class A Volumetric Serialized Pipets, TD are ideal for measuring accurate volumes of liquids.
- Sizes 1mL and larger are marked with large numerals on the bulb, indicating capacity
- Color-coded (ASTM E1273) for ease in sorting and selecting the correct pipet
- With a legend of permanent brown stain
- Permanently marked
Specifications
Autoclavable | |
Certificate of graduation accuracy, ASTM E969 | |
Borosilicate Glass | |
Black | |
31 cm | |
Reusable |
To Deliver | |
A | |
±0.006 mL | |
0.5 mL | |
Serialized Volumetric Pipet |