missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Mixing Cylinders

Calibrated To Contain

Supplier:  DWK Life Sciences 2003650

 View more versions of this product

Catalog No. 08-564-5C


Explore available promotions

Includes: Certificate of Graduation Accuracy.

Requires : Replacement stoppers available (14-642-2 Series)

Description

Description

  • Permanently marked with individual serial number
  • Supplied with Certificate of Graduation Accuracy
  • Single metric white ceramic-enamel scale
  • With standard taper stopper
  • Heights shown in ordering table do not include stopper

Compliance

Designed from ASTM™ E 1272, Class A, Style 2 requirements; Accuracy meets ASTM E 694 requirements

Specifications

Specifications

Round
White
Hexagonal
±0.2 mL
ASTM E1272, ASTM E438, USP Type I
50 mL
7.67 in.
Certificate of Graduation Accuracy, Glass Stopper
16
±0.2mL
1 mL
To Contain
Graduated Mixing Cylinder
Graduated 3 to 50mL
Borosilicate Glass
A
Useful as a Mixing Cylinder
195 mm
Single
Glass
Borosilicate Glass
1mL
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions