missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Mixing Cylinders
Calibrated To Contain
$587.97 - $2,604.62
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Scale Color | White |
Shape | Round |
Type | Graduated Mixing Cylinder |
Includes: Certificate of Graduation Accuracy.
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
08-563-1F
|
DWK Life Sciences
2003625 |
25 mL | 0.2 mL |
N/A
|
|
||||
08-563-1G
|
DWK Life Sciences
2003610 |
10 mL | 0.1 mL |
N/A
|
|
||||
08-563-1C
|
DWK Life Sciences
20036100 |
100 mL | 1 mL |
N/A
|
|
||||
08-564-5C
|
DWK Life Sciences
2003650 |
50 mL | 1 mL |
N/A
|
|
||||
08-564-5E
|
DWK Life Sciences
200361000 |
1000 mL | 10 mL |
N/A
|
|
||||
08-564-5D
|
DWK Life Sciences
20036500 |
500 mL | 5 mL |
N/A
|
|
||||
08-563-1E
|
DWK Life Sciences
20036250 |
250 mL | 2 mL |
N/A
|
|
||||
Description
- Permanently marked with individual serial number
- Supplied with Certificate of Graduation Accuracy
- Single metric white ceramic-enamel scale
- With standard taper stopper
- Heights shown in ordering table do not include stopper
Compliance
Designed from ASTM™ E 1272, Class A, Style 2 requirements; Accuracy meets ASTM E 694 requirements
Specifications
Hexagonal | |
White | |
Graduated Mixing Cylinder | |
ASTM E1272, ASTM E438, USP Type I | |
Useful as a Mixing Cylinder | |
Single | |
Borosilicate Glass |
To Contain | |
Round | |
Borosilicate Glass | |
A | |
Certificate of Graduation Accuracy, Glass Stopper | |
Glass |