missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Serialized Class A Mixing Cylinders
Calibrated To Contain
Supplier: DWK Life Sciences 200361000
Includes: Certificate of Graduation Accuracy.
Requires : Replacement stoppers available (14-642-2 Series)
Description
- Permanently marked with individual serial number
- Supplied with Certificate of Graduation Accuracy
- Single metric white ceramic-enamel scale
- With standard taper stopper
- Heights shown in ordering table do not include stopper
Compliance
Designed from ASTM™ E 1272, Class A, Style 2 requirements; Accuracy meets ASTM E 694 requirements
Specifications
Round | |
White | |
Hexagonal | |
±2 mL | |
ASTM E1272, ASTM E438, USP Type I | |
1000 mL | |
18.7 in. | |
Certificate of Graduation Accuracy, Glass Stopper | |
32 | |
±2mL | |
10 mL |
To Contain | |
Graduated Mixing Cylinder | |
Graduated 50 to 1000mL | |
Borosilicate Glass | |
A | |
Useful as a Mixing Cylinder | |
475 mm | |
Single | |
Glass | |
Borosilicate Glass | |
10mL |