missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, with spout

With spout for easy pouring.

Supplier:  DWK Life Sciences 14030600

 View more versions of this product

Catalog No. 02-539-11



Explore available promotions

Description

Description

With spout for easy pouring.

  • Matte-finish marking spot
  • Graduated to indicate approximate volumes
  • Berzelius style with flared top, reinforcing bead

Compliance

Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements

Specifications

Specifications

20.28 oz.
8 cm
Borosilicate Glass
50 to 500 mL
15 cm
50 mL
6 Pk.
Reusable
ASTM E960, Type III, USP Type I, ASTM E438, Type I, Class A
Tall Flared Top
3.14 in.
600 mL
For Performing Titrations
5.9 in.
Spout
Matte Finish Marking
Beaker
Yes
Dual White Scale
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions