missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, with spout
With spout for easy pouring.
$143.74 - $277.38
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | For Performing Titrations |
Includes | Spout |
Label Type | Matte Finish Marking |
Type | Beaker |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
02-539-7
|
DWK Life Sciences
14030100 |
100 mL |
Pack of 12 Each for $208.62
Case of 4 Pack for $834.48
|
|
|||||
02-539-8
|
DWK Life Sciences
14030200 |
200 mL |
Pack of 12 Each for $236.62
Case of 4 Pack for $946.48
|
|
|||||
02-539-9
|
DWK Life Sciences
14030300 |
300 mL |
Pack of 12 Each for $270.82
Case of 4 Pack for $1,083.28
|
|
|||||
02-539-6
|
DWK Life Sciences
14030400 |
400 mL |
Pack of 6 Each for $143.74
Case of 6 Pack for $862.44
|
|
|||||
02-539-11
|
DWK Life Sciences
14030600 |
600 mL |
Pack of 6 Each for $196.74
Case of 4 Pack for $786.96
|
|
|||||
02-539-12
|
DWK Life Sciences
140301000 |
1000 mL |
Pack of 6 Each for $277.38
Case of 3 Pack for $832.14
|
|
|||||
Description
With spout for easy pouring.
- Matte-finish marking spot
- Graduated to indicate approximate volumes
- Berzelius style with flared top, reinforcing bead
Compliance
Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements
Specifications
Borosilicate Glass | |
Spout | |
Beaker | |
Yes | |
Dual White Scale |
For Performing Titrations | |
Matte Finish Marking | |
Reusable | |
ASTM E960, Type III, USP Type I, ASTM E438, Type I, Class A | |
Tall Flared Top |