missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, with spout

With spout for easy pouring.

Supplier:  DWK Life Sciences 14030300

 View more versions of this product

Catalog No. 02-539-9



Explore available promotions

Description

Description

With spout for easy pouring.

  • Matte-finish marking spot
  • Graduated to indicate approximate volumes
  • Berzelius style with flared top, reinforcing bead

Compliance

Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements

Specifications

Specifications

10.14 oz.
6.4 cm
Borosilicate Glass
25 to 250 mL
11.8 cm
25 mL
12 Pk.
Reusable
ASTM E960, Type III, USP Type I, ASTM E438, Type I, Class A
Tall Flared Top
2.51 in.
300 mL
For Performing Titrations
4.64 in.
Spout
Matte Finish Marking
Beaker
Yes
Dual White Scale
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions