Learn More
Kimberly-Clark Professional™ Kimtech™ A5 Clean Processed Cleanroom Coveralls, Individually Packaged
Coveralls feature a polypropylene breathable SMS fabric with a cloth-like feel.
Supplier: Kimberly-Clark Professional™ 88843
Description
Kimtech™ A5 Clean Processed Cleanroom Coveralls have an average bacterial filtration efficiency (BFE) of 96% and are made of 100% polypropylene breathable SMS fabric, which gives the wearer cloth-like comfort.
The Reflex Coverall Design is 7.5 times more rip-resistant than ANSI minimum standards and offers excellent fit and freedom of movement for the wearer. This personal protective apparel is triple-bagged and vacuum packaged, suitable for ISO Class 5 or higher cleanrooms.
It is made without latex, silicone and the BHT preservative and is designed for single-use (disposable PPE). The easy-to-don, individually packaged coveralls feature a mandarin collar, thumb loops and tunneled elastics.
- 25 Kimtech™ A5 Clean Processed Cleanroom Coveralls/Case
- Triple bagged, vacuum packed, suitable for ISO Class 5 or higher cleanrooms
- Reflex Coverall Design offers excellent fit and freedom of movement and 7.5 times more rip-resistant than ANSI minimums
- This protective apparel isn't made with natural rubber latex, BHT preservative or silicone
- Kimtech™ A5 Cleanroom Apparel is manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions
Specifications
Cleanroom Coveralls | |
Polypropylene, SMS | |
Single-use | |
Collared | |
Non-sterile | |
Kimtech™ A5 | |
Individually Packaged |
Medium | |
White | |
Thumb Loop | |
Bound | |
Mandarin | |
Compounding, Mixing, Filling, Cleaning, Pharmaceutical, Biomedial Research | |
Class 100-100,000 (ISO 5-8) |