Learn More
Kimberly-Clark Professional™ Kimtech™ A5 Clean Processed Cleanroom Coveralls, Individually Packaged
Coveralls feature a polypropylene breathable SMS fabric with a cloth-like feel.
$438.58 - $554.30
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Material | Polypropylene, SMS |
Color | White |
Disposable | Single-use |
Cuff Style | Thumb Loop |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-812-856
|
Kimberly-Clark Professional™
88842 |
Small |
Case of 25 Each for $471.60
|
|
|||||
19-812-857
|
Kimberly-Clark Professional™
88843 |
Medium |
Case of 25 Each for $438.58
|
|
|||||
19-812-858
|
Kimberly-Clark Professional™
88844 |
Large |
Case of 25 Each for $456.30
|
|
|||||
19-812-859
|
Kimberly-Clark Professional™
88845 |
X-Large |
Case of 25 Each for $438.58
|
|
|||||
19-812-860
|
Kimberly-Clark Professional™
88846 |
2X-Large |
Case of 25 Each for $463.68
|
|
|||||
19-812-861
|
Kimberly-Clark Professional™
88847 |
3X-Large |
Case of 25 Each for $491.17
|
|
|||||
19-812-862
|
Kimberly-Clark Professional™
88848 |
4X-Large |
Case of 25 Each for $478.81
|
|
|||||
18-042-914
|
Kimberly-Clark Professional™
12915 |
6X-Large |
Case of 25 Each for $554.30
|
|
|||||
18-042-915
|
Kimberly-Clark Professional™
12916 |
5X-Large |
Case of 25 Each for $522.13
|
|
|||||
Description
Kimtech™ A5 Clean Processed Cleanroom Coveralls have an average bacterial filtration efficiency (BFE) of 96% and are made of 100% polypropylene breathable SMS fabric, which gives the wearer cloth-like comfort.
The Reflex Coverall Design is 7.5 times more rip-resistant than ANSI minimum standards and offers excellent fit and freedom of movement for the wearer. This personal protective apparel is triple-bagged and vacuum packaged, suitable for ISO Class 5 or higher cleanrooms.
It is made without latex, silicone and the BHT preservative and is designed for single-use (disposable PPE). The easy-to-don, individually packaged coveralls feature a mandarin collar, thumb loops and tunneled elastics.
- 25 Kimtech™ A5 Clean Processed Cleanroom Coveralls/Case
- Triple bagged, vacuum packed, suitable for ISO Class 5 or higher cleanrooms
- Reflex Coverall Design offers excellent fit and freedom of movement and 7.5 times more rip-resistant than ANSI minimums
- This protective apparel isn't made with natural rubber latex, BHT preservative or silicone
- Kimtech™ A5 Cleanroom Apparel is manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions
Specifications
Cleanroom Coveralls | |
White | |
Thumb Loop | |
Bound | |
Mandarin | |
Compounding, Mixing, Filling, Cleaning, Pharmaceutical, Biomedial Research | |
Class 100-100,000 (ISO 5-8) |
Polypropylene, SMS | |
Single-use | |
Collared | |
Non-sterile | |
Kimtech™ A5 | |
Individually Packaged |