missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech Science™ Kimwipes™ Delicate Task Wipers, 1-Ply

Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.

Supplier:  Kimberly-Clark Professional™ 34155

 View more versions of this product

Catalog No. 06-666A



Explore available promotions

Description

Description

Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.

  • Single ply, light-duty wiper that can handle a variety of delicate tasks
  • Extra low-lint wipers made from 100% virgin wood fibers
  • Soft, nonabrasive cellulose-fiber wipers won't scratch most delicate surfaces
  • Easily wipe up liquid and dust
  • Absorb many times their own weight
  • Handy one-at-a-time dispensing packs with special plastic guard to reduce airborne lint, keep contaminants out of box and reduce electrostatic discharge
Specifications

Specifications

Delicate Task Wipe
20.83 cm
11.17 cm
White
8.2 x 4.4 in. (20.83 x 11.17 cm)
286 Wipes/Box, 60 Boxes/Cs.
8.2 in.
4.4 in.
Cellulose
Single-use
General-Purpose
1-ply
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions