missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Science™ Kimwipes™ Delicate Task Wipers, 1-Ply
Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.
$3.25 - $12.80
Specifications
Product Type | Delicate Task Wipe |
---|---|
Material | Cellulose |
Color | White |
Disposable | Single-use |
For Use With (Application) | General-Purpose |
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
06-666A
|
Kimberly-Clark Professional™
34155 |
8.2 x 4.4 in. (20.83 x 11.17 cm) | 286 Wipes/Box, 60 Boxes/Cs. |
Pack of 286 Each for $3.25
Case of 60 Pack for $195.00
|
|
||||
06-666-1A
|
Kimberly-Clark Professional™
34133 |
11.2 x 12.3 in. (28.45 x 31.24 cm) | 198 Wipes/Box, 15 Boxes/Cs. |
Pack of 198 Each for $7.74
Case of 15 Pack for $116.10
|
|
||||
06-666C
|
Kimberly-Clark Professional™
34256 |
16.4 x 14.4 in. (41.66 x 36.58 cm) | 144 Wipes/Box, 15 Boxes/Cs. |
Pack of 144 Each for $12.80
Case of 15 Pack for $164.85
|
|
||||
Description
Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.
- Single ply, light-duty wiper that can handle a variety of delicate tasks
- Extra low-lint wipers made from 100% virgin wood fibers
- Soft, nonabrasive cellulose-fiber wipers won't scratch most delicate surfaces
- Easily wipe up liquid and dust
- Absorb many times their own weight
- Handy one-at-a-time dispensing packs with special plastic guard to reduce airborne lint, keep contaminants out of box and reduce electrostatic discharge
Specifications
Delicate Task Wipe | |
White | |
General-Purpose |
Cellulose | |
Single-use | |
1-ply |