missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Nemesis™ Rx Reader Safety Glasses
Kimberly-Clark™ Professional Nemesis™ Rx Reader Safety Glasses are designed for long-term comfort, thanks to flexible and lightweight design, soft touch temples and a nose piece with integrated ridges to channel away sweat
$4.17 - $13.48
Specifications
Certifications/Compliance | ANSI Z87.1; CE EN 166: 2001;CSA Z94.3-07 |
---|---|
Lens Tint | Clear |
Product Type | Reader Safety Glasses |
For Use With (Application) | Industrial manufacturing, outdoor environments, impact, splash, grinding/chipping, shaving/sanding |
Frame Color | Black |
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity | |||||
19170012
|
Kimberly-Clark Professional™
28618 |
+1.00 |
Each for $4.30
Case of 6 Each for $25.80
|
|
|||||
19170015
|
Kimberly-Clark Professional™
28627 |
+2.50 |
Each for $13.45
Case of 6 Each for $80.70
|
|
|||||
19170016
|
Kimberly-Clark Professional™
28630 |
+3.00 |
Each for $13.45
Case of 6 Each for $80.70
|
|
|||||
19170013
|
Kimberly-Clark Professional™
28621 |
+1.50 |
Each for $4.17
Case of 6 Each for $25.02
|
|
|||||
19170014
|
Kimberly-Clark Professional™
28624 |
+2.00 |
Each for $13.48
Case of 6 Each for $80.88
|
|
|||||
Description
- Equipped to suit those who need vision assistance
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss
- Wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort
- Corrective lenses are hard coated for scratch resistance and longer life
- Each pair comes with a neck cord for securing
- Manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection
- Comfortable and functional for construction, manufacturing, and a host of other industries
- Patented FLEX-DRY designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose for long-term comfort
Certifications
Meets ANSI Z87.1-2010 Impact standards
CE EN 166: 2001 (Clear lens only); CSA Z94.3-07 (Clear lens only).
Specifications
ANSI Z87.1; CE EN 166: 2001;CSA Z94.3-07 | |
Reader Safety Glasses | |
Black | |
Nylon |
Clear | |
Industrial manufacturing, outdoor environments, impact, splash, grinding/chipping, shaving/sanding | |
Polycarbonate | |
UV400 |