missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Prep™ Kimtex™ Wipers
Heavy-duty wiper for oil and solvent cleanups
$101.79 - $122.49
Specifications
Product Type | Heavy-duty Wiper |
---|---|
Material | Polypropylene |
Color | Blue |
Disposable | Reusable |
For Use With (Application) | General-Purpose |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
29-633-982
|
Kimberly-Clark Professional™
33241 |
34 cm | 24.89 cm |
Case for $122.49
|
|
||||
15-235-85
|
Kimberly-Clark Professional™
33560 |
33 cm | 31.75 cm |
Case of 528 Each for $101.79
|
|
||||
Description
- Reusable wiper is excellent for cleaning and prep on surfaces and parts and for glass cleaning
- Constructed of low-lint polypropylene for long-lasting performance
- Absorb liquids quickly — ideal for big cleanups
- Acid-, base-, and solvent-resistant
- Blue
Specifications
Heavy-duty Wiper | |
Blue | |
General-Purpose |
Polypropylene | |
Reusable |