missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ A4 Cleanroom Non-Sterile Sleeve Protectors
Cleanroom sleeve protectors are made with advanced barrier fabric to provide enhanced protection against liquid exposure in cleanroom environments.
Supplier: Kimberly-Clark Professional™ 49815
Description
Cleanroom sleeve protectors are made with advanced barrier fabric to provide enhanced protection against liquid exposure in cleanroom environments.
- Made with advanced barrier fabric to provide enhanced protection against liquid exposure
- Reinforced seams and thumb loops for full wrist coverage
- Folded inside out for aseptic donning, including a blue indicator line on the interior
- Double bagged in bulk packaging for convenience and waste reduction
- Recyclable through the RightCycle Program by Kimberly-Clark™ Professional
- 200 Kimtech™ A4 Cleanroom Sleeve Protectors/Case, 4 Bags of 50 Sleeves
Specifications
Standard | |
White | |
Reinforced | |
49815 | |
18 in. | |
Double Bagged, Bulk Cleanroom Packaging |
Polypropylene | |
Non-sterile | |
Elastic | |
Thumb Loop | |
46 cm |