missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ A4 Cleanroom Non-Sterile Sleeve Protectors
Cleanroom sleeve protectors are made with advanced barrier fabric to provide enhanced protection against liquid exposure in cleanroom environments.
$263.05 - $265.40
Specifications
Material | Polypropylene |
---|---|
Color | White |
Sterility | Non-sterile |
Seam Type | Reinforced |
Cuff Style | Elastic |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
19-169-104
|
Kimberly-Clark Professional™
49815 |
18 in. |
Case of 100 Pair for $263.05
|
|
|||||
19-169-105
|
Kimberly-Clark Professional™
49816 |
21 in. |
Case of 200 Pair for $265.40
|
|
|||||
Description
Cleanroom sleeve protectors are made with advanced barrier fabric to provide enhanced protection against liquid exposure in cleanroom environments.
- Made with advanced barrier fabric to provide enhanced protection against liquid exposure
- Reinforced seams and thumb loops for full wrist coverage
- Folded inside out for aseptic donning, including a blue indicator line on the interior
- Double bagged in bulk packaging for convenience and waste reduction
- Recyclable through the RightCycle Program by Kimberly-Clark™ Professional
- 200 Kimtech™ A4 Cleanroom Sleeve Protectors/Case, 4 Bags of 50 Sleeves
Specifications
Polypropylene | |
Non-sterile | |
Elastic | |
Double Bagged, Bulk Cleanroom Packaging |
White | |
Reinforced | |
Thumb Loop |