Learn More
Kimberly-Clark Professional™ Kimtech™ A5 Cleanroom Apparel, Bulk Packaging
Coveralls feature a polypropylene breathable SMS fabric with a cloth-like feel.
Supplier: Kimberly-Clark Professional™ 49831
Description
Kimtech™ A5 Cleanroom Coveralls are made of 100% polypropylene breathable SMS fabric, which gives the wearer cloth-like comfort. While other coveralls for cleanroom environments may look similar, the ones from Kimtech™ Pure have distinct advantages including tightly bound seams to strengthen the barrier, a high neck collar to reduce contamination, thumb loops to keep the sleeves from rolling back and a zipper flap to cover the zipper area.
In addition, this protective apparel is recyclable through the RightCycle program (by Kimberly-Clark™ Professional).
This personal protective apparel is triple-bagged and vacuum packaged, suitable for ISO Class 5 or higher cleanrooms. It is not made with natural rubber latex, silicone, or the BHT preservative and is designed for single-use (disposable PPE).
For use in biotech, medical device, electronics and telecommunications manufacturing, they are designed to protect your process by providing comfortable, sustainable protection.
- Made of breathable SMS fabric, the coveralls feature a high-neck collar, a zipper flap, thumb loops and bound seams
- Triple bagged, vacuum packed, suitable for ISO Class 5 or higher cleanrooms; CE certified
- Kimtech™ A5 Cleanroom Apparel is manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions
- Recyclable through the RightCycle program (by Kimberly-Clark™ Professional), which can help you meet your sustainability goals
Specifications
Cleanroom Coveralls | |
Polypropylene, SMS | |
Single-use | |
Collared | |
Standing | |
Class 100-100,000 (ISO 5-8) |
Small | |
White | |
Thumb Loop | |
Non-sterile | |
Compounding, Mixing, Filling, Cleaning, Pharmaceutical, Biomedial Research |