missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ A5 Sterile Cleanroom Boots, Ties
Sterile cleanroom boots with anti-slip vinyl soles feature innovative CLEAN-DON™ technology for aseptic donning. Kimtech™ A5 Sterile Cleanroom Boots suitable for EU GMP ISO 5 Grade A sterile cleanrooms.
Supplier: Kimberly-Clark Professional™ 12920
Description
- Sterile cleanroom boots with ties, vinyl
- Average bacterial filtration efficiency (BFE) of 96%
- Made of 100% polypropylene breathable SMS fabric
- Triple-bagged and vacuum packaged
- Suitable for ISO Class 5 or higher cleanrooms
- Clean-Don ties for an enhanced moisture barrier
- Made without latex, silicone or the BHT preservative and are designed for single-use
- 100 Pairs/200 Each
- CE certified (CE Simple)
- Each individually bagged pair of boot covers has a sterilization indicator as a visual that it's undergone gamma sterilization
- A5 Cleanroom Apparel is manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions
Certifications
CE Marked, Category III, PPE
Specifications
X-Large/2X-Large | |
Yes | |
Single-use | |
Elastic Top with Ankle Ties | |
100 Pairs/Cs. | |
None | |
Class 100 (ISO 5) |
SMS | |
White | |
Sterile | |
Anti-slip | |
Triple Bagged, Vacuum Packed | |
Controlled Environments Boot Covers |