missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ A5 Sterile Cleanroom Boots, Ties

Sterile cleanroom boots with anti-slip vinyl soles feature innovative CLEAN-DON™ technology for aseptic donning. Kimtech™ A5 Sterile Cleanroom Boots suitable for EU GMP ISO 5 Grade A sterile cleanrooms.

$852.78 - $852.78

Specifications

Material SMS
Latex Free Yes
Color White
Disposable Single-use
Sterility Sterile
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
18-042-913
View Documents
Kimberly-Clark Professional™
12922
Small/Medium
Case of 100 Each for $852.78
 
18-042-912
View Documents
Kimberly-Clark Professional™
12920
X-Large/2X-Large
Case of 100 Each for $852.78
 
Description

Description

  • Sterile cleanroom boots with ties, vinyl
  • Average bacterial filtration efficiency (BFE) of 96%
  • Made of 100% polypropylene breathable SMS fabric
  • Triple-bagged and vacuum packaged
  • Suitable for ISO Class 5 or higher cleanrooms
  • Clean-Don ties for an enhanced moisture barrier
  • Made without latex, silicone or the BHT preservative and are designed for single-use
  • 100 Pairs/200 Each
  • CE certified (CE Simple)
  • Each individually bagged pair of boot covers has a sterilization indicator as a visual that it's undergone gamma sterilization
  • A5 Cleanroom Apparel is manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions

Certifications

CE Marked, Category III, PPE

Specifications

Specifications

SMS
White
Sterile
Anti-slip
Triple Bagged, Vacuum Packed
Controlled Environments Boot Covers
Yes
Single-use
Elastic Top with Ankle Ties
100 Pairs/Cs.
None
Class 100 (ISO 5)
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'