missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ Pure G3 EvT Nitrile Gloves

Non-sterile, nitrile gloves designed to have low particles and extractables and are cleaned to meet the needs of a ISO Class 3 or higher critical environment.

Supplier:  Kimberly-Clark Professional™ 38700

 View more versions of this product

Catalog No. 19-169-450


Explore available promotions

Description

Description

  • Natural rubber latex-free reduces the risk of Type I allergic reactions
  • Recommended for ISO Class 3 and higher environments
  • Low particles and extractables
  • Cleaned to meet the needs of the critical cleanroom environment
  • Textured and tacky surface provides secure grip
  • AQL 1.5 for pinholes
  • Ambidextrous
  • Ideal for critical tasks in semiconductor, electronics and medical device manufacturing facilities
Specifications

Specifications

ASTM D5151
1.5
Fully Textured
0.12 mm
Yes
X-Small
5 mil
38700
12 in.
Class 1 (ISO 3)
White
5 mil
Ambidextrous
Nitrile
Non-sterile
0.12 mm
Kimtech™ Pure G3 EvT
30.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions