missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ Pure G3 EvT Nitrile Gloves
Non-sterile, nitrile gloves designed to have low particles and extractables and are cleaned to meet the needs of a ISO Class 3 or higher critical environment.
$530.29 - $530.29
Specifications
Certifications/Compliance | ASTM D5151 |
---|---|
Cleanroom Class | Class 1 (ISO 3) |
AQL | 1.5 |
Color | White |
Exterior Finish | Fully Textured |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-169-450
|
Kimberly-Clark Professional™
38700 |
X-Small |
Case of 1500 Each for $530.29
|
|
|||||
19-169-451
|
Kimberly-Clark Professional™
38701 |
Small |
Case of 1500 Each for $530.29
|
|
|||||
19-169-453
|
Kimberly-Clark Professional™
38703 |
Large |
Case of 1500 Each for $530.29
|
|
|||||
Description
- Natural rubber latex-free reduces the risk of Type I allergic reactions
- Recommended for ISO Class 3 and higher environments
- Low particles and extractables
- Cleaned to meet the needs of the critical cleanroom environment
- Textured and tacky surface provides secure grip
- AQL 1.5 for pinholes
- Ambidextrous
- Ideal for critical tasks in semiconductor, electronics and medical device manufacturing facilities
Specifications
ASTM D5151 | |
1.5 | |
Fully Textured | |
0.12 mm | |
Yes | |
Non-sterile | |
0.12 mm | |
12 in. |
Class 1 (ISO 3) | |
White | |
5 mil | |
Ambidextrous | |
Nitrile | |
5 mil | |
Kimtech™ Pure G3 EvT | |
30.5 cm |