missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ Pure G3 EvT Nitrile Gloves
Non-sterile, nitrile gloves designed to have low particles and extractables and are cleaned to meet the needs of a ISO Class 3 or higher critical environment.
Supplier: Kimberly-Clark Professional™ 38703
Description
- Natural rubber latex-free reduces the risk of Type I allergic reactions
- Recommended for ISO Class 3 and higher environments
- Low particles and extractables
- Cleaned to meet the needs of the critical cleanroom environment
- Textured and tacky surface provides secure grip
- AQL 1.5 for pinholes
- Ambidextrous
- Ideal for critical tasks in semiconductor, electronics and medical device manufacturing facilities
Specifications
ASTM D5151 | |
1.5 | |
Fully Textured | |
0.12 mm | |
Yes | |
Large | |
5 mil | |
38703 | |
12 in. |
Class 1 (ISO 3) | |
White | |
5 mil | |
Ambidextrous | |
Nitrile | |
Non-sterile | |
0.12 mm | |
Kimtech™ Pure G3 EvT | |
30.5 cm |