missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ Pure G3 Cleanroom NXT™ Nitrile Gloves

Non-sterile, nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.

Supplier:  Kimberly-Clark Professional™ 62992

 View more versions of this product

Catalog No. 19-059-326C


Explore available promotions

Description

Description

Non-sterile nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.

  • Textured fingertips
  • Beaded cuff for easy donning
  • Contain no natural rubber latex
  • Ambidextrous
  • Thickness: 6.2 mil at fingertips
  • Length: 12 in. (30.5 cm)
  • White
  • Meet AQL level of 1.5 for pinholes
  • Packaging: 10 bags of 100
Specifications

Specifications

ASTM D6978-05: Resistance to permeation by chemo drugs
1.5
Partially Textured
0.15 mm
Yes
Powder Free
Non-sterile
0.15 mm
10 Bags of 100
12 in.
Class 10 (ISO 4)
White
6 mil
Ambidextrous
Nitrile
Medium
6 mil
62992
Kimtech™ G3
30.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions