missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ Pure G3 Cleanroom NXT™ Nitrile Gloves

Non-sterile, nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.

$366.34 - $457.31

Specifications

Certifications/Compliance ASTM D6978-05: Resistance to permeation by chemo drugs
Cleanroom Class Class 10 (ISO 4)
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 6 mil
View More Specs

Products 6
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-059-326A
View Documents
Kimberly-Clark Professional™
62990
X-Small
Case of 1000 Each for $457.31
 
19-059-326B
View Documents
Kimberly-Clark Professional™
62991
Small
Case of 1000 Each for $457.31
 
19-059-326C
View Documents
Kimberly-Clark Professional™
62992
Medium
Case of 1000 Each for $457.31
 
19-059-326D
View Documents
Kimberly-Clark Professional™
62993
Large
Case of 1000 Each for $456.08
 
19-059-326F
View Documents
Kimberly-Clark Professional™
62995
Large+
Case of 1000 Each for $366.34
 
19-059-326E
View Documents
Kimberly-Clark Professional™
62994
X-Large
Case of 1000 Each for $457.31
 
Description

Description

Non-sterile nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.

  • Textured fingertips
  • Beaded cuff for easy donning
  • Contain no natural rubber latex
  • Ambidextrous
  • Thickness: 6.2 mil at fingertips
  • Length: 12 in. (30.5 cm)
  • White
  • Meet AQL level of 1.5 for pinholes
  • Packaging: 10 bags of 100
Specifications

Specifications

ASTM D6978-05: Resistance to permeation by chemo drugs
White
6 mil
Yes
Powder Free
6 mil
10 Bags of 100
12 in.
Class 10 (ISO 4)
Partially Textured
0.15 mm
Nitrile
Non-sterile
0.15 mm
Kimtech™ G3
30.5 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'