missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ Pure G3 Cleanroom NXT™ Nitrile Gloves
Non-sterile, nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.
Supplier: Kimberly-Clark Professional™ 62993
Description
Non-sterile nitrile gloves do not contain natural rubber latex proteins. Recommended for ISO Class 4 or higher cleanroom environments.
- Textured fingertips
- Beaded cuff for easy donning
- Contain no natural rubber latex
- Ambidextrous
- Thickness: 6.2 mil at fingertips
- Length: 12 in. (30.5 cm)
- White
- Meet AQL level of 1.5 for pinholes
- Packaging: 10 bags of 100
Specifications
ASTM D6978-05: Resistance to permeation by chemo drugs | |
White | |
6 mil | |
Yes | |
Powder Free | |
Non-sterile | |
0.15 mm | |
10 Bags of 100 | |
12 in. |
Class 10 (ISO 4) | |
Partially Textured | |
0.15 mm | |
Nitrile | |
Large | |
6 mil | |
62993 | |
Kimtech™ G3 | |
30.5 cm |