missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ A10 Light-Duty Bouffant Caps
Lightweight spunbound material provides disposable protection against dirt and grime.
$140.12 - $142.63
Specifications
Product Type | Bouffant |
---|---|
Material | Spunbond Polypropylene |
Disposable | Single-use |
Latex Free | Yes |
For Use With (Application) | Food Processing, General Maintenance, and Manufacturing |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-981-43B
|
Kimberly-Clark Professional™
36860 |
24 in. |
Case of 1000 Each for $142.63
|
|
|||||
17-981-43A
|
Kimberly-Clark Professional™
36850 |
21 in. |
Case of 1000 Each for $140.12
|
|
|||||
Description
Lightweight spunbound material provides disposable protection against dirt and grime.
- Single layer, spunbond polypropylene
- Latex-free
- White
Order Info
Available in case of 1000 caps (in 10 polybags containing 100 caps each).
Specifications
Bouffant | |
Single-use | |
Food Processing, General Maintenance, and Manufacturing |
Spunbond Polypropylene | |
Yes |