missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ Purple Nitrile-Xtra™ Gloves
Purple Nitrile Xtra™ Gloves are 12 in. in length with a beaded cuff to provide maximum protection for higher-risk procedures.
Supplier: Kimberly-Clark Professional™ 50604
Description
Purple Nitrile Xtra™ Gloves are 12 in. in length with a beaded cuff to provide maximum protection for higher-risk procedures.
- Textured fingertips offers dexterity and tactile sensitivity
- Latex-free
- Ambidextrous
- 12 in. length
- Beaded cuff prevent roll-down and allow for easy donning
- Powder free
Specifications
ASTM D6978-05 (non-sterile only), Meets USP <800> guidelines, Meets NFPA standard 1999-2018 | |
Healthcare, Laboratory | |
Purple | |
Partially Textured | |
0.15 mm | |
Nitrile | |
0.11 mm | |
X-Large | |
0.15 mm | |
50604 | |
21 MPa | |
30.5 cm |
Yes | |
0.65 | |
Single-use | |
6 mil | |
Yes | |
4.7 mil | |
Powder Free | |
6 mil | |
Yes | |
Kimtech™ | |
12 in. |