missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell Kimtech™ Purple Nitrile-Xtra™ Gloves
Purple Nitrile Xtra™ Gloves are 12 in. in length with a beaded cuff to provide maximum protection for higher-risk procedures.
$27.70 - $28.63
Specifications
Certifications/Compliance | ASTM D6978-05 (non-sterile only), Meets USP <800> guidelines, Meets NFPA standard 1999-2018 |
---|---|
Chemotherapeutic Rated | Yes |
Applications | Healthcare, Laboratory |
AQL | 0.65 |
Color | Purple |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-149864
|
Ansell
55090 |
X-Small |
Pack of 50 Each for $28.63
Case of 10 Pack for $286.30
|
|
|||||
19-149864A
![]() |
Ansell
50601 |
Small |
Pack of 50 Each for $27.70
Case of 10 Pack for $277.00
|
![]() |
|||||
19-149864B
|
Ansell
50602 |
Medium |
Pack of 50 Each for $28.63
Case of 10 Pack for $286.30
|
|
|||||
19-149864C
|
Ansell
50603 |
Large |
Pack of 50 Each for $28.63
Case of 10 Pack for $286.30
|
|
|||||
19-149864D
|
Ansell
50604 |
X-Large |
Pack of 50 Each for $28.63
Case of 10 Pack for $286.30
|
|
|||||
Description
Purple Nitrile Xtra™ Gloves are 12 in. in length with a beaded cuff to provide maximum protection for higher-risk procedures.
- Textured fingertips offers dexterity and tactile sensitivity
- Latex-free
- Ambidextrous
- 12 in. length
- Beaded cuff prevent roll-down and allow for easy donning
- Powder free
Specifications
ASTM D6978-05 (non-sterile only), Meets USP <800> guidelines, Meets NFPA standard 1999-2018 | |
Healthcare, Laboratory | |
Purple | |
Partially Textured | |
0.15 mm | |
Nitrile | |
0.11 mm | |
0.15 mm | |
Kimtech™ | |
12 in. |
Yes | |
0.65 | |
Single-use | |
6 mil | |
Yes | |
4.7 mil | |
6 mil | |
Yes | |
21 MPa | |
30.5 cm |